Beli ep 0 grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rotary Synthetic Lithium EP Greaseatribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)Deskripsi:Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.atribut:
- Applicable Sector: - Steel, metals - Machinery, equipment
- Color: Translucent brown
- DIN Classification: KP 2 K-20
- Shelf Life: 36months
- Fluid Type Viscosity at 40Degrees C: 230
- Fluid Type Viscosity at 100Degrees C: 17.50
- PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)Deskripsi:High quality EP greases for industrial and automotive applications. EP GREASE contain mineral base oil, lithium soap, EP (Extreme Pressure) additive, rust and oxidation inhibitors which provide good lubrication and protection.atribut:
- Standard: NLGI
- Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.atribut:
- Color: Yellow Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 199
- Mobil Industrial Grease PremiumDeskripsi:Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
- Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- UNICAL Grease NLGI 0 (for Autolube)atribut:
- Color: Brown
- Compatible for: Autolube
- Mobil Industrial Grease StandarDeskripsi:Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
- TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Burgari Chassis Grease (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Burgari Hi-Temp Lithium Grease No. 3 (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.atribut:
- Color: Blue Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 198
- Timken OK Load: 40.0
- ERGENE Ep Lithium GreaseDeskripsi:Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.atribut:
- Heat Resistance Paint Temperature (°C): 200-1000
- Rotary Multi Purpose CG-202 Biru PutihDeskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- Penetration: '220-250 at 25°C
- Nippon Grease CATRIDGE LITHIUM EP 0Deskripsi:Lithium grease dengan base oil kelas premium.atribut:
- Size (gr/tube): 400gr/tube
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- Rotary Synthetic Lithium Complex Hi-TempDeskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
Daftar Harga ep 0 grease Terbaru March 2026
| Rotary Synthetic Lithium EP Grease | Rp1.899.900 |
| Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif) | Rp3.399.900 |
| PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif) | Rp269.900 |
| Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp25.900 |
| Mobil Industrial Grease Premium | Rp2.499.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose) | Rp1.699.900 |
| UNICAL Grease NLGI 0 (for Autolube) | Rp759.900 |
| Mobil Industrial Grease Standar | Rp2.399.900 |
| TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| Burgari Chassis Grease (Gemuk Pelumas Otomotif) | Rp66.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20EP%20Grease/P102114292-1.jpg)
/r2P102209974-2.jpg)
/eiP106093522-1.jpg)
/jcP104705696-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Premium/hnP105709635-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Grease%20Multipurpose)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Grease%20NLGI%200%20(for%20Autolube)/q5P103686941-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Standar/hwP105709644-1.jpg)
/7qP108231278-1.jpg)
/htP104705641-1.jpg)
/agP108384376-1.jpg)
/j3P104705687-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20Ep%20Lithium%20Grease/k3P104788723-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/hxP103735645-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Biru%20Putih/7qP102114278-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Nippon%20Grease%20CATRIDGE%20LITHIUM%20EP%200/94P105386328-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/8sP102076316-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp/8kP102114308-3.jpg)